Beli Mesin Gerinda Amplas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp459.900

    TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
    • Maximum Working Rotation Speed: 4000rpm
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
  2. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  3. TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp509.900

    TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. AC Micro Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp129.900

    AC Micro Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
  6. TRUSCO Grinding Wheel (Amplas Flap)
    44%
    Mulai

    Rp259.900

    TRUSCO Grinding Wheel (Amplas Flap)
    Deskripsi:
    Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.
    atribut:
    • Width (mm): 25
    • Thickness (mm): 25
    • Hole Diameter (phi mm): 12.7
    • Maximum Operating Speed (m/s[m/minute]): 42(2520)
    • Maximum Rotation Speed (rpm): 8000
    • Outer Diameter d (mm): 100
    • Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
  7. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  8. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp479.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
  9. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  10. TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    39%
    Mulai

    Rp419.900

    TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    -Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.
    atribut:
    • Grain Size: 60#
    • Material: :Ceramic Abrasive Grain
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
    • W x L: 20x520mm
  11. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    48%
    Mulai

    Rp129.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  12. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp439.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x25x6x40mm
    • Blade Number (sheet): Approx. 73
    • Grain Size: #240
    • Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
  13. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Mulai

    Rp919.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Deskripsi:
    49
    atribut:
    • Outside Diameter (mm): 40
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 10000rpm
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  14. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    43%
    Mulai

    Rp249.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Type: Type vertical planting
    • Shaft Diameter x Shaft Length (mm): 6x40
  15. TRUSCO Abrasive Paper Disc (Amplas Bulat)
    42%
    Mulai

    Rp229.900

    TRUSCO Abrasive Paper Disc (Amplas Bulat)
    Deskripsi:
    -Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  16. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  17. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  18. TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    49%
    Mulai

    Rp289.900

    TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
  19. Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Mulai

    Rp1.499.900

    Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)
    Deskripsi:
    -Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.
    atribut:
    • Grain Size: #3000
    • WidthxLength: 230x280mm
    • Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
  20. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp429.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    atribut:
    • Width (mm): 25
    • Shaft DiameterxShaft Length (mm): 6x40
    • Tool Used: Straight grinder (air/electric)
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
Daftar Harga Mesin Gerinda Amplas Terbaru November 2026
TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Rp459.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Rp509.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
AC Micro Flap Wheel (Amplas Gerinda Susun)Rp129.900
TRUSCO Grinding Wheel (Amplas Flap)Rp259.900
BOSCH Flexible Flap Disc X435 (Amplas Susun)Rp149.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp479.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp239.900
TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Rp419.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)